Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cap, Black, Round, PK1000

  • Zoro #: G6633929
  • Mfr #: 73800-13415
No Product Image Available
$143.27 ($0.14/unit)
  • Autoclavable: Autoclavable
  • Labware Closure Liner Design: Solid
  • Shape: Round
See full product details
This item ships free.

Kimble #73800-13415 Specifications

  • Zoro #: G6633929
  • Mfr #: 73800-13415
Autoclavable: Autoclavable Labware Closure Liner Design: Solid
Shape: Round Mouth: Narrow
Labware Closure Color: Black Special Features: Cemented White Rubber Liner
Closure Material: Phenolic Item: Cap
Labware Closure Liner Material: Rubber Labware Closure Type: Screw On
Labware Screw Closure Size: 13-415mm Color: Black
Labware Closure Material: Phenolic Liner Material: Rubber
Diameter: 0.0296" Screw Closure Size: 13-415
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cap,Screw Closure Size 13-415,Closure Material Phenolic,Mouth 24mm,Color Black,Shape Round,Diameter 13,Liner Material Rubber,Special Features Cemented White Rubber Liner,Package Quantity 1000

Reviews of Kimble #73800-13415