Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Condenser, Graham, Clear, 200mm Jacket L

  • Zoro #: G6643467
  • Mfr #: 439000-2420
No Product Image Available
$206.94 7% off
$191.00
  • Ground Stopper Size: 24/40
  • Type: Graham
  • Jacket Length: 200 mm
See full product details
This item ships free.

Kimble #439000-2420 Specifications

  • Zoro #: G6643467
  • Mfr #: 439000-2420
Ground Stopper Size: 24/40 Type: Graham
Jacket Length: 200 mm Ground Mouth Size: 24/40
Item: Condenser Standards and Approvals: USP Type I and ASTM E438, Type I, Class A
Color: clear Material of Construction: Borosilicate Glass
Overall Length: 342 mm Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Condenser, Graham, Overall Length 342 mm, Jacket Length 200 mm, Ground Mouth Size 24/40, Ground Stopper Size 24/40, Material of Construction Borosilicate Glass, USP Type I and ASTM E438, Type I, Class A, Color Clear

Reviews of Kimble #439000-2420