Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conical Centrifuge Tube, 40mL, Clear, PK12

  • Zoro #: G6642907
  • Mfr #: 45200-40
No Product Image Available
$517.00 ($43.08/unit)
  • Labware Outside Dia. - Metric: 29 mm
  • Labware Nominal Capacity - Metric: 40 mL
  • Capacity: 40ml
See full product details
This item ships free.

Kimble #45200-40 Specifications

  • Zoro #: G6642907
  • Mfr #: 45200-40
Labware Outside Dia. - Metric: 29 mm Labware Nominal Capacity - Metric: 40 mL
Capacity: 40ml Graduation Range: 0.5 to 40mL
For Use With: Centrifuges Labware Length - Metric: 140 mm
GPI Thread Size/Finish: 24-410 Special Features: Heavy-Duty, Reusable, White Graduations, Calibrated to Contain
Material of Construction: Borosilicate Glass Outside Dia.: 29mm
Graduation Subdivisions: 0.5 mL Labware Body Material: Type I Borosilicate Glass
Includes: Screw Cap Color: clear
Labware Body Color: Clear Labware Basic Material: Glass
Length: 140mm Max. Relative Centrifugal Force (xG): 2,980
Item: Conical Centrifuge Tube Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conical Centrifuge Tube, Labware Nominal Capacity - Metric 40 mL, Labware Outside Dia. - Metric 29 mm, Labware Length - Metric 140 mm, Graduation Range 0.5 to 40mL, Labware Basic Material Glass, Labware Body Material Type I Borosilicate Glass, Labware Body Color Clear, Graduation Subdivisions 0.5 mL, Package Quantity 12

Reviews of Kimble #45200-40