Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conical Centrifuge Tube, 50mL, Clear, PK12

  • Zoro #: G6643126
  • Mfr #: 45153-50
No Product Image Available
$625.00 ($52.08/unit)
  • Labware Body Color: Clear
  • Material of Construction: Borosilicate Glass
  • Labware Nominal Capacity - Metric: 50 mL
See full product details
This item ships free.

Kimble #45153-50 Specifications

  • Zoro #: G6643126
  • Mfr #: 45153-50
Labware Body Color: Clear Material of Construction: Borosilicate Glass
Labware Nominal Capacity - Metric: 50 mL Color: clear
Labware Length - Metric: 136 mm Special Features: Reusable, White Graduations, Calibrated to Contain
Outside Dia.: 29mm Graduation Subdivisions: 0.5 mL
Includes: Pennyhead Stopper Capacity: 50ml
Labware Body Material: Type I Borosilicate Glass Item: Conical Centrifuge Tube
Graduation Range: 0.5 to 50mL For Use With: Centrifuges
Labware Outside Dia. - Metric: 29 mm Labware Basic Material: Glass
Max. Relative Centrifugal Force (xG): 2,980 Length: 136mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conical Centrifuge Tube, Labware Nominal Capacity - Metric 50 mL, Labware Outside Dia. - Metric 29 mm, Labware Length - Metric 136 mm, Graduation Range 0.5 to 50mL, Labware Basic Material Glass, Labware Body Material Type I Borosilicate Glass, Labware Body Color Clear, Graduation Subdivisions 0.5 mL, Package Quantity 12

Reviews of Kimble #45153-50