Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conical Flask, 15mL, Glass, Clear

  • Zoro #: G0055137
  • Mfr #: 251450-0015

$89.86

  • Flask Type: Distilling
  • Labware Basic Material: Glass
  • Labware Capacity - Metric: 15mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #251450-0015 Specifications

  • Zoro #: G0055137
  • Mfr #: 251450-0015
Flask Type: Distilling Labware Basic Material: Glass
Labware Capacity - Metric: 15mL Labware Height - Metric: 69mm
Labware Body Material: Glass Labware Closure Color: Clear
Labware ASTM Specification: E438 Capacity: 15mL
Material of Construction: Glass Includes: 45 Degrees Beveled Edge
Autoclavable: Yes Overall Height: 80mm
Color: Clear Labware Closure Type: Screw On
Special Features: Standard Taper Joint, 13-425 GPI Bevel-Seal Item: Conical Flask
Labware USP Specification: Type I Sterile/Non-Sterile: Non-Sterile
Labware Capacity - English: 0.50 oz. Labware Height - English: 2.71"
Includes Closure: Yes Height: 69mm
Labware Neck Style: Straight Stopper Size: 14/20
Labware Body Color: Clear Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Conical Flask, Flask Type Distilling, Labware Capacity - Metric 15mL, Labware Capacity - English 0.50 oz., Labware Basic Material Glass, Labware Body Material Glass, Labware Neck Style Straight, Includes Closure Yes, Labware Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Screw On, Labware Height - English 2.71 In., Labware Height - Metric 69mm, Labware USP Specification Type I

Reviews of Kimble #251450-0015