Kimble Chase
Disp Serological Pipette, 1mL, PK1000
Mfr # 72100-1110
Zoro # G7118688
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Pryogenic
- Capacity 1 mL
- Material of Construction Borosilicate Glass
- Length 229 mm
- Class To Deliver
Explore More Products
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 72110-10210
- KIMBLE CHASE Disp Serological Pipette, 1mL, PK1000 72120-11100
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 883350-0575
- KIMBLE CHASE Pipette, Disposable, Sterile, 10mL, PK500 72105-10110
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 72115-10210
- KIMBLE CHASE Measuring Pipette, 10mL, PK12 37025-10
- KIMBLE CHASE Measuring Pipette, 5mL, PK12 37025-5
- KIMBLE CHASE Disp Serological Pipette, 1mL, PK1000 72100-11100
- KIMBLE CHASE Reusable Serological Pipette, 25mL, PK6 37034B-25
- DLAB Micropipette Plus, 8, Chan 50-300Micron 21R845
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 229212B
- Kimble Chase Pipettes & Pipettors