Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disp Serological Pipette, 25mL, PK200

  • Zoro #: G6634026
  • Mfr #: 72110-25210
No Product Image Available
$402.68 ($2.01/unit)
  • Tolerance: 1.0mL
  • Graduation Subdivisions: 0.2 mL
  • Capacity: 25 mL
See full product details
This item ships free.

Kimble #72110-25210 Specifications

  • Zoro #: G6634026
  • Mfr #: 72110-25210
Tolerance: 1.0mL Graduation Subdivisions: 0.2 mL
Capacity: 25 mL Class: To Deliver
Band Color: Green Material of Construction: Borosilicate Glass
Sterile/Non-Sterile: Sterile Item: Disposable Serological Pipette
Type: Short Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Disposable Serological Pipette, Short, Capacity 25 mL, Material of Construction Borosilicate Glass, Graduation Subdivisions 0.2 mL, Tolerance 1.0mL, Band Color Green, Class To Deliver, Sterile, Package Quantity 200

Reviews of Kimble #72110-25210