Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Serological Pipette, 2mL, PK500

  • Zoro #: G6643196
  • Mfr #: 72120-21100
No Product Image Available
$240.28 5% off
$226.00 ($0.45/unit)
  • Capacity: 2 mL
  • Type: Non-Sterile
  • Tolerance: 0.06ml
See full product details
This item ships free.

Kimble #72120-21100 Specifications

  • Zoro #: G6643196
  • Mfr #: 72120-21100
Capacity: 2 mL Type: Non-Sterile
Tolerance: 0.06ml Sterile/Non-Sterile: Non-Sterile
Material of Construction: Borosilicate Glass Band Color: White
Item: Disposable Serological Pipette Shop By: New Low Price
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Disposable Serological Pipette, Non-Sterile, Capacity 2 mL, Material of Construction Borosilicate Glass, Tolerance 0.06mL, Band Color White, Non-Sterile, Package Quantity 500

Reviews of Kimble #72120-21100