Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Flask, 4000mL, Clear

  • Zoro #: G6642715
  • Mfr #: 27065-4000
No Product Image Available
$159.99
  • Includes Closure: No
  • Labware Height - Metric: 380 mm
  • Color: clear
See full product details
This item ships free.

Kimble #27065-4000 Specifications

  • Zoro #: G6642715
  • Mfr #: 27065-4000
Includes Closure: No Labware Height - Metric: 380 mm
Color: clear Labware Body Color: Clear
Labware Height - English: 15 in Labware ASTM Specification: E438
Includes: Detachable Autoclavable Plastic Sidearm Graduation Range: 1000 to 4000mL
Labware Capacity - Metric: 4,000 mL Stopper Size: 12
Capacity: 4000mL Labware Neck Style: Straight
Labware Body Material: Borosilicate Glass Flask Type: Filtering
Labware Closure Type: Stopper Autoclavable: Yes
Item: Filter Flask Special Features: Fits Flexible Tubing 5/16 in ID with Detachable Sidearm
Sterile/Non-Sterile: Non-Sterile Labware USP Specification: Type I
Labware Basic Material: Glass Labware Capacity - English: 135 oz
Material of Construction: Borosilicate Glass Graduation Subdivisions: 250 mL
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Filter Flask, Flask Type Filtering, Labware Capacity - Metric 4,000 mL, Labware Capacity - English 135 oz, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Graduation Range 1000 to 4000mL, Graduation Subdivisions 250 mL, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 15 in, Labware Height - Metric 380 mm

Reviews of Kimble #27065-4000