Kimble

Flex-Column, 0.7x5cm, PK10

Kimble Flex-Column, 0.7x5cm, PK10 420400-0705
Hover or click to zoom Tap to zoom
$174.45
pkg. of 10 ($17.45/ea)
  • Item: Flex-Column
  • Outside Dia.: 0.7cm
  • Capacity: 2ml
See full product details
This item ships free.

Total: $174.45

Kimble #420400-0705 Specifications

  • Item: Flex-Column
  • Outside Dia.: 0.7cm
  • Capacity: 2ml
  • Material of Construction: Glass and Polypropylene
  • Length: 5cm
  • Standards and Approvals: None
  • Max. Temp. (C): 130
  • Special Features: Luer Fitting
  • Max. Temp. (F): 265
  • Package Quantity: 10
  • Product Type: Flex-Column
  • Country of Origin (subject to change): United States

Description

Flex-Column, Package Quantity 10

Reviews of Kimble #420400-0705