Kimble

Flex-Column, 2.5x120cm, PK2

Kimble Flex-Column, 2.5x120cm, PK2 420400-2512
Hover or click to zoom Tap to zoom
$277.89
pkg. of 2 ($138.95/ea)
  • Item: Flex-Column
  • Length: 120cm
  • Capacity: 638mL
See full product details
This item ships free.

Total: $277.89

Kimble #420400-2512 Specifications

  • Item: Flex-Column
  • Length: 120cm
  • Capacity: 638mL
  • Special Features: Luer Fitting
  • Material of Construction: Glass and Polypropylene
  • Max. Temp. (C): 130
  • Package Quantity: 2
  • Standards and Approvals: None
  • Outside Dia.: 2.5cm
  • Max. Temp. (F): 265
  • Product Type: Flex-Column
  • Country of Origin (subject to change): United States

Description

Flex-Column, Package Quantity 2

Reviews of Kimble #420400-2512