Kimble
Flex-Column, 2.5x30cm
- Zoro #: G7656345
- Mfr #: 420401-2530
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $89.99
Kimble #420401-2530 Specifications
- Zoro #: G7656345
- Mfr #: 420401-2530
- Item: Flex-Column
- Standards and Approvals: None
- Package Quantity: 1
- Special Features: Luer Fitting
- Max. Temp. (C): 130
- Capacity: 147mL
- Length: 30cm
- Max. Temp. (F): 265
- Material of Construction: Glass and Polypropylene
- Tolerance: 4.91cm
- Outside Dia.: 2.5cm
- Product Type: Flex-Column
- Country of Origin (subject to change): United States
Description
Flex-Column