customer-service Help
Kimble

Flex-Column, 2.5x50cm

Kimble Flex-Column, 2.5x50cm 420401-2550
Tap to zoom
Hover or click to zoom
$82.99
  • Item: Flex-Column
  • Max. Temp. (F): 265
  • Standards and Approvals: None
See full product details
This item ships free.

Total: $82.99

Kimble #420401-2550 Specifications

  • Item: Flex-Column
  • Max. Temp. (F): 265
  • Standards and Approvals: None
  • Length: 50cm
  • Special Features: Luer Fitting
  • Capacity: 246mL
  • Max. Temp. (C): 130
  • Outside Dia.: 2.5cm
  • Material of Construction: Glass and Polypropylene
  • Tolerance: 4.91cm
  • Package Quantity: 1
  • Product Type: Flex-Column
  • Country of Origin (subject to change): United States

Description

Flex-Column

Reviews of Kimble #420401-2550