Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Funnel Fill Buret, Glass, 50mL, Clear

  • Zoro #: G2877905
  • Mfr #: 17094F-50
$251.20
  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
See full product details
This item ships free.

Kimble #17094F-50 Specifications

  • Zoro #: G2877905
  • Mfr #: 17094F-50
  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
  • Tolerance: +/-0.05mL
  • Class: A
  • Plug Material: PTFE
  • Length: 746 mm
  • Special Features: Diagonal, Serialized and Certified
  • Item: Funnel Fill Buret
  • Graduation Subdivisions: 0.1 mL
  • Color: Clear
  • Length (Straight Wireway): 746 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Funnel Fill Buret, Material of Construction Glass, Capacity 50 mL, Graduation Range 0.1mL to 50mL, Graduation Subdivisions 0.1 mL, Tolerance +/-0.05mL, Class A, Length 746 mm, Color Clear, Plug Material PTFE, Special Features Diagonal, Serialized and Certified

Reviews of Kimble #17094F-50