Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Funnel Fill Dispens Buret, 1000mL, PK2

  • Zoro #: G0056336
  • Mfr #: 17080F-1000

$433.20 ($216.60/unit)

  • Color: Clear
  • Plug Material: PTFE
  • Special Features: Large Size
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17080F-1000 Specifications

  • Zoro #: G0056336
  • Mfr #: 17080F-1000
Color: Clear Plug Material: PTFE
Special Features: Large Size Item: Funnel Fill Dispensing Buret
Length: 780mm Material of Construction: Glass
Graduation Range: 10mL to 1000mL Tolerance: +/-5.0mL
Graduation Subdivisions: 10ml Capacity: 1000mL
Outside Dia.: 52mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Funnel Fill Dispensing Buret, Material of Construction Glass, Capacity 1000mL, Graduation Range 10mL to 1000mL, Graduation Subdivisions 10mL, Tolerance +/-5.0mL, Length 780mm, Outside Dia. 52mm, Color Clear, Plug Material PTFE, Special Features Large Size, Package Quantity 2

Reviews of Kimble #17080F-1000