Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Funnel Fill Dispens Buret, Glas, 500mL, PK2

  • Zoro #: G0056318
  • Mfr #: 17080F-500

$361.95 ($180.97/unit)

  • Item: Funnel Fill Dispensing Buret
  • Color: Clear
  • Tolerance: +/-2.5mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17080F-500 Specifications

  • Zoro #: G0056318
  • Mfr #: 17080F-500
Item: Funnel Fill Dispensing Buret Color: Clear
Tolerance: +/-2.5mL Graduation Range: 5mL to 500mL
Graduation Subdivisions: 5ml Material of Construction: Glass
Capacity: 500mL Plug Material: PTFE
Outside Dia.: 43mm Length: 646mm
Special Features: Large Size Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Funnel Fill Dispensing Buret, Material of Construction Glass, Capacity 500mL, Graduation Range 5mL to 500mL, Graduation Subdivisions 5mL, Tolerance +/-2.5mL, Length 646mm, Outside Dia. 43mm, Color Clear, Plug Material PTFE, Special Features Large Size, Package Quantity 2

Reviews of Kimble #17080F-500