Skip to Main Content
customer-service Help
Kimble

Funnel Fill Educ Grade Buret, Glass, 50mL

Kimble Funnel Fill Educ Grade Buret, Glass, 50mL 17121H-50
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.47
  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
See full product details
This item ships free.
Total: $93.47

Kimble #17121H-50 Specifications

  • Material of Construction: Glass
  • Capacity: 50 mL
  • Graduation Range: 0.1mL to 50mL
  • Plug Material: PTFE
  • Item: Funnel Fill Educational Grade Buret
  • Graduation Subdivisions: 0.1 mL
  • Length: 725 mm
  • Color: Clear
  • Special Features: Educational Grade
  • Length (Straight Wireway): 725 mm
  • Product Type: Funnel Fill Educational Grade Buret
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Funnel Fill Educational Grade Buret, Material of Construction Glass, Capacity 50 mL, Graduation Range 0.1mL to 50mL, Graduation Subdivisions 0.1 mL, Length 725 mm, Color Clear, Plug Material PTFE, Special Features Educational Grade

Reviews of Kimble #17121H-50