Skip to Main Content
customer-service Help
Kimble

Gas Washing Bottle, 315mm H, 250mL

Feedback Help us improve our product images
$278.11
  • Item: Wash Bottle
  • Capacity: 250ml
  • Height: 430mm
See full product details
This item ships free.
Total: $278.11

Kimble #657750-2525 Specifications

  • Item: Wash Bottle
  • Capacity: 250ml
  • Height: 430mm
  • Color: clear
  • Autoclavable: Yes
  • Labware Imprinting: No Imprinting
  • Opacity: Translucent
  • Mouth: Wide
  • Labware Height - English: 12 in
  • Vented/Nonvented: Nonvented
  • Labware Clarity: Transparent
  • Labware Body Material: Borosilicate Glass
  • Labware Capacity - Metric: 250 mL
  • Cap Color: Clear
  • Bottle Material: Borosilicate Glass
  • Diameter: 30mm
  • Spout Style: Standard Spout
  • Labware Height - Metric: 315 mm
  • Labware Basic Material: Glass
  • Wash Bottle Style: Standard Spout
  • Venting: Non-Vented
  • Labware Body Color: Clear
  • Imprinting: Plain (No Imprinting)
  • Cap Material: Glass
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Washing Bottle, Labware Capacity - Metric 250 mL, Standard Spout, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Narrow Mouth, Vented/Nonvented Nonvented, Labware Clarity Transparent, Labware Imprinting No Imprinting, Autoclavable Yes, Labware Body Color Clear, Labware Height - English 12 in, Labware Height - Metric 315 mm

Reviews of Kimble #657750-2525