Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Graduated Cylinder, 25mL, 33 Glass, PK24

  • Zoro #: G0055478
  • Mfr #: 20040-25

$610.69 ($25.45/unit)

  • Includes: A Standard Taper glass stopper is supplied
  • Labware Height - Metric: 135mm
  • Labware Capacity - English: 1 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #20040-25 Specifications

  • Zoro #: G0055478
  • Mfr #: 20040-25
Includes: A Standard Taper glass stopper is supplied Labware Height - Metric: 135mm
Labware Capacity - English: 1 oz. Material of Construction: 33 Expansion Borosilicate Glass
Labware ASTM Specification: E438-92 (2011) Special Features: Mixing Cylinder, Single Metric Blue Scale, Hexagonal Base
Diameter: 30mm Labware Height - English: 5"
Labware Capacity - Metric: 25mL Labware Basic Material: Glass
Finish: Size 13 Standard Taper Glass Stopper Autoclavable: Autoclavable
Graduation Subdivisions: 0.5mL Item: Graduated Cylinder
Labware Body Material: Borosilicate Glass Labware USP Specification: Type I
Class: B Graduation Range: 0.016 oz.
Labware Body Color: Clear Capacity: 25mL
Height: 135mm Labware Clarity: Transparent
Color: Clear Specification: ASTM Specification E1272, Style 2
Glassware Class: B Series: Volumetric Cylinder
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Graduated Cylinder, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Capacity - English 1 oz., Labware Capacity - Metric 25mL, Graduation Range 0.016 oz., Graduation Subdivisions 0.5mL, Glassware Class B, Autoclavable Autoclavable, Labware Height - English 5 In., Labware Height - Metric 135mm, Labware ASTM Specification E438-92 (2011), Labware USP Specification Type I, Labware Body Color Clear, Labware Clarity Transparent, Series Volumetric Cylinder

Reviews of Kimble #20040-25