Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Graduated Cylinder, 50mL, 33 Glass, PK24

  • Zoro #: G0055450
  • Mfr #: 20040-50

$784.69 ($32.70/unit)

  • Special Features: Mixing Cylinder, Single Metric Blue Scale, Hexagonal Base
  • Labware Body Material: Borosilicate Glass
  • Labware Body Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #20040-50 Specifications

  • Zoro #: G0055450
  • Mfr #: 20040-50
Special Features: Mixing Cylinder, Single Metric Blue Scale, Hexagonal Base Labware Body Material: Borosilicate Glass
Labware Body Color: Clear Labware Basic Material: Glass
Color: Clear Labware Clarity: Transparent
Graduation Subdivisions: 1ml Series: Volumetric Cylinder
Capacity: 50ml Height: 195mm
Labware Capacity - English: 2 oz. Specification: ASTM Specification E1272, Style 2
Labware Capacity - Metric: 50mL Labware ASTM Specification: E438-92 (2011)
Item: Graduated Cylinder Labware Height - English: 7"
Labware USP Specification: Type I Diameter: 30mm
Includes: Class B Cylinders with Single Metric Blue Scale Graduation Range: 0.033 oz.
Glassware Class: B Material of Construction: 33 Expansion Borosilicate Glass
Class: B Labware Height - Metric: 195mm
Finish: Size 16 Standard Taper Glass Stopper Autoclavable: Autoclavable
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Graduated Cylinder, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Capacity - English 2 oz., Labware Capacity - Metric 50mL, Graduation Range 0.033 oz., Graduation Subdivisions 1mL, Glassware Class B, Autoclavable Autoclavable, Labware Height - English 7 In., Labware Height - Metric 195mm, Labware ASTM Specification E438-92 (2011), Labware USP Specification Type I, Labware Body Color Clear, Labware Clarity Transparent, Series Volumetric Cylinder

Reviews of Kimble #20040-50