Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Heavy Dty Beaker, 1000mL, Glass, Clear, PK24

  • Zoro #: G0057438
  • Mfr #: 14005-1000

$646.30 ($26.93/unit)

  • Labware Body Color: Clear
  • Graduation Range: 100 to 1000mL
  • Series: 14005
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble Kimax #14005-1000 Specifications

  • Zoro #: G0057438
  • Mfr #: 14005-1000
Labware Body Color: Clear Graduation Range: 100 to 1000mL
Series: 14005 Outside Dia.: 107mm
Glassware Class: A Special Features: Kimax Beaker with Thick Uniform Walls Throughout and Extra Wall Thickness Built Into The Evenly Tooled Top Rim. Spout is Designed for Optimum Performance. Heavy Construction is Intended to Prolong Life Expectancy with Harder Than Normal Usage (i.e. Mechanical Shock).
Specification: ASTM Specification E960, Type II Requirements. Manufactured from 33 Expansion, Low Extractable Borosilicate Glass Conforming to USP Type I and ASTM E438, Type I, Class A Requirements Capacity: 1000mL
Labware Height - English: 5.98" Sterile/Non-Sterile: Non-Sterile
Beaker Type: Low Form Item: Heavy Duty Beaker
Labware Height - Metric: 152mm Labware Outside Dia. - Metric: 107mm
Color: Clear Labware USP Specification: Type I
Autoclavable: Autoclavable Includes: Spout
Height: 152mm Labware Capacity - English: 33.81 oz.
Labware ASTM Specification: E960-93 (2013) Graduation Subdivisions: 50ml
Labware Capacity - Metric: 1000mL Labware Basic Material: Glass
Labware Outside Dia. - English: 4.2" Disposable/ Reusable: Reusable
Material of Construction: Glass Labware Clarity: Transparent
Labware Body Material: Glass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Heavy Duty Beaker, 1000mL, 33.81 oz., Beaker Type Low Form, Labware Basic Material Glass, Labware Body Material Glass, Graduation Subdivisions 50mL, Graduation Range 100 to 1000mL, Reusable, Non-Sterile, 152mm, 5.98 In., Autoclavable Autoclavable, Labware ASTM Specification E960-93 (2013), Labware USP Specification Type I, Glassware Class A, Labware Body Color Clear, Transparent, Package Quantity 24

Reviews of Kimble Kimax #14005-1000