Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 300ml, Glass, Clear, PK24

  • Zoro #: G0057051
  • Mfr #: 15070G-00

$365.05 ($15.21/unit)

  • Closure Material: Not Included
  • Bottle/Jar Shape: Round
  • Capacity: 300mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble Kimax #15070G-00 Specifications

  • Zoro #: G0057051
  • Mfr #: 15070G-00
Closure Material: Not Included Bottle/Jar Shape: Round
Capacity: 300mL Labware Capacity - Metric: 300mL
Labware Body Color: Clear Graduation Range: Not Specified
Height: 165mm Item: BOD Bottle
Diameter: 69mm Labware Basic Material: Glass
Glassware Class: B Labware Height - Metric: 165mm
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

BOD Bottle, 300mL, Round, Labware Basic Material Glass, Glassware Class B, Package Quantity 24

Reviews of Kimble Kimax #15070G-00