Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 5000ml, Glass, Clear

  • Zoro #: G0057289
  • Mfr #: 14607-5000

$235.12

  • Item: Reservoir Bottle
  • Diameter: 183mm
  • Includes Closure: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble Kimax #14607-5000 Specifications

  • Zoro #: G0057289
  • Mfr #: 14607-5000
Item: Reservoir Bottle Diameter: 183mm
Includes Closure: Yes Graduation Range: Not Specified
Labware Basic Material: Glass Closure Material: Not Included
Labware Body Color: Clear Mouth: Narrow
Labware Capacity - Metric: 5000mL Height: 320mm
Labware Height - Metric: 320mm Capacity: 5,000mL
Glassware Class: A Labware Closure Type: Stopper
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Reservoir Bottle, 5000mL, Narrow Mouth, Labware Basic Material Glass, Includes Closure Yes, Labware Closure Type Stopper, Glassware Class A

Reviews of Kimble Kimax #14607-5000