Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 500ml, Glass, Clear

  • Zoro #: G0057115
  • Mfr #: 15060-500
$254.25
  • Promotion Restriction: Not eligible for promotion
  • Item: Bottle
  • Labware Closure Color: White Clear
See full product details
This item ships free.

Kimble Kimax #15060-500 Specifications

  • Zoro #: G0057115
  • Mfr #: 15060-500
Promotion Restriction: Not eligible for promotion Item: Bottle
Labware Closure Color: White Clear Labware Height - Metric: 400 mm
Closure Material: Glass Bottle/Jar Shape: Cylindrical
Labware Closure Material: Glass Capacity: 500mL
Labware Basic Material: Glass Labware Body Color: Clear
Labware Capacity - Metric: 500 mL Includes Closure: Yes
Height: 400mm Labware Closure Type: Stopper
Mouth: Narrow Graduation Range: Not Specified
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Bottle, 500 mL, Narrow Mouth, Cylindrical, Labware Basic Material Glass, Includes Closure Yes, Labware Closure Type Stopper

Reviews of Kimble Kimax #15060-500