Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 9500ml, Glass, Clear

  • Zoro #: G0057228
  • Mfr #: 14950-25

$281.53

  • Capacity: 9500ml
  • Labware USP Specification: Type I
  • Labware Capacity - Metric: 9.5L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble Kimax #14950-25 Specifications

  • Zoro #: G0057228
  • Mfr #: 14950-25
Capacity: 9500ml Labware USP Specification: Type I
Labware Capacity - Metric: 9.5L Carboy/Jerrican/Jug Handle Style: No Handle
Labware Height - English: 15.4" Labware Body Material: Type I Borosilicate Glass
Autoclavable: Yes Diameter: 222mm
Labware Body Color: Clear Carboy/Jerrican/Jug Item: Carboy
Labware Basic Material: Glass Type: Carboy
Labware Closure Type: Stopper Item: Bottle
Includes Closure: Yes Labware Height - Metric: 392mm
Labware Width - English: 8.7" Labware Nominal Capacity - Metric: 9.5L
Height: 392mm Labware Closure Material: Rubber
For Use With: 14950C-12; 14950S-321; 14950S-2321 Labware Clarity: Transparent
Color: clear Labware Capacity - English: 2.5 gal.
Labware Width - Metric: 222mm Labware Nominal Capacity - English: 2.5 gal.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bottle, 2.5 gal., Type I Borosilicate Glass, Carboy/Jerrican/Jug Handle Style No Handle, Transparent, Autoclavable Yes, Carboy/Jerrican/Jug Item Carboy, Clear, Labware Closure Material Rubber, Labware Height - Metric 392mm, Type I, Labware Width - Metric 222mm

Reviews of Kimble Kimax #14950-25