Kimble Kimax
Griffin Beaker, 250mL, Glass, Clear, PK12
- Zoro #: G4147580
- Mfr #: 14000R-250
Tap to zoom
Hover or click to zoom
$77.60
pkg. of 12 ($6.47/ea)
- Beaker Type: Low Form
- Item: Griffin Beaker
- Labware Capacity - English: 8.45 oz
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.60
Kimble Kimax #14000R-250 Specifications
- Zoro #: G4147580
- Mfr #: 14000R-250
- Beaker Type: Low Form
- Item: Griffin Beaker
- Labware Capacity - English: 8.45 oz
- Color: Clear
- Labware Capacity - Metric: 250 mL
- Labware Basic Material: Glass
- Labware Body Material: Glass
- Graduation Subdivisions: 25 mL
- Disposable/ Reusable: Reusable
- Labware Clarity: Transparent
- Labware Height - English: 3.46 in
- Capacity: 250ml
- Labware Body Color: Clear
- Labware Outside Dia. - Metric: 68 mm
- Sterile/Non-Sterile: Non-Sterile
- Labware Outside Dia. - English: 2.6 in
- Height: 88mm
- Material of Construction: Glass
- Special Features: Red Matte Finish Marking Area For Use With An Ordinary Pencil And An Easy-to-read Graduated Red Scale.
- Labware USP Specification: Type I
- Graduation Range: 25 to 200mL
- Outside Dia.: 68mm
- Autoclavable: Yes
- Specification: ASTM Specification E960, Type I requirements. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Glassware Class: A
- Labware ASTM Specification: E960-93 (2013)
- Series: 14000R
- Labware Height - Metric: 88 mm
- Product Type: Griffin Beaker
- Country of Origin (subject to change): Mexico
Description
Griffin Beaker, 250 mL, 8.45 oz, Beaker Type Low Form, Labware Basic Material Glass, Labware Body Material Glass, Graduation Subdivisions 25 mL, Graduation Range 25 to 200mL, Reusable, Non-Sterile, 88 mm, 3.46 in, Autoclavable Autoclavable, Labware ASTM Specification E960-93 (2013), Labware USP Specification Type I, Glassware Class A, Labware Body Color Clear, Transparent, Package Quantity 12
Reviews of Kimble Kimax #14000R-250
Explore more
- Kimble Kimax Culture Flask, 2000mL, Glass, Clear, PK12 25615-2000
- Kimble Kimax Heavy Dty Beaker, 1000mL, Glass, Clear, PK24 14005-1000
- Kimble Kimax Culture Flask, 1000mL, Glass, Clear, PK24 25615-1000
- Kimble Kimax Round Bottom Flask, 500mL, Glass, Clear, PK6 25200-500
- Kimble Kimax Beaker, 2000mL, Glass, PK8 14000-2000
- Kimble Kimax Griffin Beaker, 600mL, Glass, Clear, PK6 14000B-600
- Kimble Kimax Griffin Beaker, 50mL, Glass, Clear, PK12 14000G-50
- Kimble Kimax Berzelius Beaker, 200mL, Glass, Clear, PK48 14030-200
- Corning Corning 9985-75, PK 144 9985-75
- Corning Beaker Griffin Starter Pack 1000-PACK
- Corning Watch Glass 90mm 12/PK-144/CS 9985-90
- Kimble Kimax Beakers & Pitchers