Skip to Main Content
customer-service Help
Kimble Kimax

Griffin Beaker, 600mL, Glass, Clear, PK6

Kimble Kimax Griffin Beaker, 600mL, Glass, Clear, PK6 14000R-600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.09 ($7.52/unit)
  • Item: Griffin Beaker
  • Beaker Type: Low Form
  • Labware Capacity - English: 20.29 oz
See full product details
Orders over $75 ship free.
Total: $45.09

Kimble Kimax #14000R-600 Specifications

  • Item: Griffin Beaker
  • Beaker Type: Low Form
  • Labware Capacity - English: 20.29 oz
  • Color: Clear
  • Labware Capacity - Metric: 600 mL
  • Labware Basic Material: Glass
  • Labware Body Material: Glass
  • Graduation Subdivisions: 50 mL
  • Disposable/ Reusable: Reusable
  • Labware Clarity: Transparent
  • Graduation Range: 50 to 500mL
  • Labware ASTM Specification: E960-93 (2013)
  • Labware Outside Dia. - English: 3.4 in
  • Labware Body Color: Clear
  • Glassware Class: A
  • Special Features: Red Matte Finish Marking Area For Use With An Ordinary Pencil And An Easy-to-read Graduated Red Scale.
  • Material of Construction: Glass
  • Labware Height - Metric: 122 mm
  • Height: 122mm
  • Autoclavable: Yes
  • Labware Height - English: 4.8 in
  • Series: 14000R
  • Capacity: 600mL
  • Sterile/Non-Sterile: Non-Sterile
  • Outside Dia.: 88mm
  • Labware USP Specification: Type I
  • Labware Outside Dia. - Metric: 88 mm
  • Specification: ASTM Specification E960, Type I requirements. Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Product Type: Griffin Beaker
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Griffin Beaker, 600 mL, 20.29 oz, Beaker Type Low Form, Labware Basic Material Glass, Labware Body Material Glass, Graduation Subdivisions 50 mL, Graduation Range 50 to 500mL, Reusable, Non-Sterile, 122 mm, 4.8 in, Autoclavable Autoclavable, Labware ASTM Specification E960-93 (2013), Labware USP Specification Type I, Glassware Class A, Labware Body Color Clear, Transparent, Package Quantity 6

Reviews of Kimble Kimax #14000R-600