Long Stem Funnel, 225mL, 9mm Steam OD, PK24

  • Mfr # 28900-100

  • Zoro # G6643360


product price:  $438.99
/pk 24, $18.29/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Stem Length - Metric
150 mm
Labware Capacity - Metric
225 mL
Shape
Cone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28900-100
Zoro #
G6643360
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
150 mm
Overall Height
150mm
Stem Length Below Stopcock
150mm
Stem Length
150mm
Stem Outside Diameter - Metric
9 mm
Funnel Maximum Outside Diameter - Metric
100 mm
Funnel Top Inside Diameter - Metric
100 mm
Maximum Filter Paper Size
185 mm

Details

Laboratory Funnel Type
Filtering
Stem OD - Metric
9 mm
Labware Capacity - Metric
225 mL
Shape
Cone
Capacity
225mL
For Use With
Liquids
Funnel Max OD
185 mm
Special Features
Funnel Constructed with Heavy Uniform Walls and Strong, Molded Rims and Fire-Polished Stems to Provide A Long Service Life, High Resistance to Chemical Attack and Mechanical and Thermal Shock
Stem OD
9mm
Color
clear
Angle
58 Degrees
Housing Material
Borosilicate Glass
Finish
Smooth
Funnel Top ID
100 mm
Funnel Material
Borosilicate Glass
Item
Long Stem Funnel
Autoclavable
No
Product Type
Separatory Funnel
ASTM Specification
E1096, E438
Capacity - English
7.61 fl oz
Funnel Angle
58 Degrees
Basic Material
Glass
Body Material
Glass
USP Specification
Type I
Capacity - Metric
225 mL

Description

Long Stem Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 100 mm, Capacity - English 7.61 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 150 mm, Capacity - Metric 225 mL, Stem Outside Diameter - Metric 9 mm, Funnel Maximum Outside Diameter - Metric 100 mm, Funnel Angle 58 Degrees , ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.