Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pear Shaped Boiling Flask, 15mL, Clear

  • Zoro #: G6633490
  • Mfr #: 294250-0015
No Product Image Available
$36.88 5% off
$35.00
  • Labware Body Material: Borosilicate Glass
  • Includes Closure: No
  • Stopper Size: 14/20
See full product details
Orders over $75 ship free.

Kimble #294250-0015 Specifications

  • Zoro #: G6633490
  • Mfr #: 294250-0015
Labware Body Material: Borosilicate Glass Includes Closure: No
Stopper Size: 14/20 Material of Construction: Borosilicate Glass
Flask Type: Boiling Item: Pear Shaped Boiling Flask
Labware USP Specification: Type I Labware Neck Style: Straight
Color: clear Capacity: 15ml
Labware Height - Metric: 125 mm Autoclavable: Yes
Labware Closure Type: Stopper Labware Capacity - Metric: 15 mL
Includes: Standard Taper Stopper Special Features: Standard Taper Joint
Labware Height - English: 4.9 in Labware Basic Material: Glass
Sterile/Non-Sterile: Non-Sterile Labware ASTM Specification: E438
Labware Body Color: Clear Labware Capacity - English: 0.5 oz
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pear Shaped Boiling Flask, Flask Type Boiling, Labware Capacity - Metric 15 mL, Labware Capacity - English 0.5 oz, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 4.9 in, Labware Height - Metric 125 mm, Labware USP Specification Type I, Stopper Size 14/20

Reviews of Kimble #294250-0015