Kimble
Phenolic Cap, PTFE-Faced Rubber, PK 144
- Zoro #: G8348016
- Mfr #: 73802-18400

Hover or click to zoom Tap to zoom
$135.74
pkg. of 144 ($0.94/ea)
- Item: Phenolic Cap,PTFE-Faced Rubber,PK 144
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $135.74
Kimble #73802-18400 Specifications
- Zoro #: G8348016
- Mfr #: 73802-18400
- Item: Phenolic Cap,PTFE-Faced Rubber,PK 144
- Country of Origin (subject to change): United States
Description
Phenolic Cap,PTFE-Faced Rubber,PK 144, Package Quantity 144
Reviews of Kimble #73802-18400
Explore more
- KIMBLE Borosilicate Glass Vials, 19X67, PK144 60940A-12
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-1760
- KIMBLE Phenolic Rubber Liners Rubber Kimax Caps, Pk 1000 73800-18415
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-1965
- KIMBLE Microtube, Rnase-Free, 1.5mL, PK100 749510-1590
- KIMBLE Sample Vial, w/PP Closure/PTFE-f, PK144 60942A-12
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-2857
- KIMBLE Vial, Sample, Clr, Kimax, Without Clo, PK200 60812-2170
- UNITED SCIENTIFIC SUPPLIES Borosilicate Glass Test Tubes, w/Be, PK72 TT9800-B
- DWK LIFE SCIENCES LLC Vial 40ml Clear in Lab File 72/CS W224591
- Kimble Vials