customer-service Help
Kimble

Phenolic Rubber Liners Rubber Kimax Caps, Pk 1000

Kimble Phenolic Rubber Liners Rubber Kimax Caps,  Pk 1000 73800-18415
Tap to zoom
Hover or click to zoom
$170.42
pkg. of 1000 ($0.17/ea)
  • Item: Cap
  • Labware Screw Closure Size: 18-415mm
  • Labware Closure Liner Material: Rubber
See full product details
This item ships free.

Total: $170.42

Kimble #73800-18415 Specifications

  • Item: Cap
  • Labware Screw Closure Size: 18-415mm
  • Labware Closure Liner Material: Rubber
  • Labware Closure Liner Design: Solid
  • Labware Closure Color: Black
  • Special Features: Cemented White Rubber Liner
  • Labware Closure Material: Phenolic
  • Labware Closure Type: Screw On
  • Mouth: Narrow
  • Autoclavable: Yes
  • Country of Origin (subject to change): United States

Description

Cap, Labware Closure Type Screw On, Labware Screw Closure Size 18-415mm, Labware Closure Material Phenolic, Labware Closure Liner Material Rubber, Labware Closure Liner Design Solid, Labware Closure Color Black, Narrow Mouth, Autoclavable Autoclavable, Package Quantity 1000

Reviews of Kimble #73800-18415