Skip to Main Content
customer-service Help

Reservoir Fill Buret, Glass, 25mL, Clear

Kimble Reservoir Fill Buret, Glass, 25mL, Clear 17052F-25
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$185.89
  • Material of Construction: Glass
  • Capacity: 25 mL
  • Graduation Range: 0.1mL to 25mL
See full product details
This item ships free.

Kimble #17052F-25 Specifications

  • Material of Construction: Glass
  • Capacity: 25 mL
  • Graduation Range: 0.1mL to 25mL
  • Tolerance: +/-0.03mL
  • Class: A
  • Color: Clear
  • Plug Material: PTFE
  • Item: Reservoir Fill Buret
  • Graduation Subdivisions: 0.1 mL
  • Length: 617 mm
  • Special Features: Serialized and Certified, Three-way Stopcock
  • Length (Straight Wireway): 617 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reservoir Fill Buret, Material of Construction Glass, Capacity 25 mL, Graduation Range 0.1mL to 25mL, Graduation Subdivisions 0.1 mL, Tolerance +/-0.03mL, Class A, Length 617 mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Three-way Stopcock

Reviews of Kimble #17052F-25