Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Reservoir Fill Micro Buret, Glass, 10mL

  • Zoro #: G0056290
  • Mfr #: 17115F-10
$304.13
  • Material of Construction: Glass
  • Capacity: 10 mL
  • Graduation Range: 0.02mL to 10mL
See full product details
This item ships free.

Kimble #17115F-10 Specifications

  • Zoro #: G0056290
  • Mfr #: 17115F-10
  • Material of Construction: Glass
  • Capacity: 10 mL
  • Graduation Range: 0.02mL to 10mL
  • Tolerance: +/-0.02mL
  • Class: A
  • Graduation Subdivisions: 0.02 mL
  • Special Features: Micro, Serialized and Certified, Three-way Stopcock
  • Plug Material: PTFE
  • Length: 781 mm
  • Item: Reservoir Fill Micro Buret
  • Color: Clear
  • Length (Straight Wireway): 781 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reservoir Fill Micro Buret, Material of Construction Glass, Capacity 10 mL, Graduation Range 0.02mL to 10mL, Graduation Subdivisions 0.02 mL, Tolerance +/-0.02mL, Class A, Length 781 mm, Color Clear, Plug Material PTFE, Special Features Micro, Serialized and Certified, Three-way Stopcock

Reviews of Kimble #17115F-10