Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reservoir Fill Micro Buret, Glass, 5mL, Clr

  • Zoro #: G0056281
  • Mfr #: 17115F-5

$338.70

  • Color: Clear
  • Length: 761mm
  • Graduation Range: 0.01mL to 5mL
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17115F-5 Specifications

  • Zoro #: G0056281
  • Mfr #: 17115F-5
Color: Clear Length: 761mm
Graduation Range: 0.01mL to 5mL Special Features: Serialized and Certified, Micro, Three-way Stopcock
Capacity: 5mL Class: A
Item: Reservoir Fill Micro Buret Tolerance: +/-0.01mL
Material of Construction: Glass Graduation Subdivisions: 0.01mL
Plug Material: PTFE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reservoir Fill Micro Buret, Material of Construction Glass, Capacity 5mL, Graduation Range 0.01mL to 5mL, Graduation Subdivisions 0.01mL, Tolerance +/-0.01mL, Class A, Length 761mm, Color Clear, Plug Material PTFE, Special Features Serialized and Certified, Micro, Three-way Stopcock

Reviews of Kimble #17115F-5