Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Titration Buret, Glass, 50mL

  • Zoro #: G0056345
  • Mfr #: 17062F-50

$259.54

  • Special Features: Offset Tip, Stopcock At 55 Degree Angle To Graduations
  • Tolerance: +/-0.10mL
  • Capacity: 50ml
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17062F-50 Specifications

  • Zoro #: G0056345
  • Mfr #: 17062F-50
Special Features: Offset Tip, Stopcock At 55 Degree Angle To Graduations Tolerance: +/-0.10mL
Capacity: 50ml Item: Right Hand Titration Buret
Graduation Subdivisions: 0.1ml Graduation Range: 0.1mL to 50mL
Color: Clear Material of Construction: Glass
Plug Material: PTFE Length: 775mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for the Right Hand Titration Buret : CAPACITY: 50ml, SPECIAL FEATURES: Offset Tip, Stopcock At 55 Degree Angle To Graduations, GRADUATION SUBDIVISIONS: 0.1ml

Reviews of Kimble #17062F-50