Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Schellbach Buret, Glass, 50mL, Clear

  • Zoro #: G0056187
  • Mfr #: 17150F-50

$105.98

  • Capacity: 50ml
  • Length: 738mm
  • Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17150F-50 Specifications

  • Zoro #: G0056187
  • Mfr #: 17150F-50
Capacity: 50ml Length: 738mm
Color: Clear Tolerance: +/-0.10mL
Material of Construction: Glass Special Features: Schellbach
Graduation Range: 0.1mL to 50mL Graduation Subdivisions: 0.1ml
Plug Material: PTFE Item: Schellbach Buret
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Schellbach Buret includes characteristics like: CAPACITY: 50ml, SPECIAL FEATURES: Schellbach, GRADUATION SUBDIVISIONS: 0.1ml

Reviews of Kimble #17150F-50