Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Schellbach Buret, Glass, 50mL, Clear

  • Zoro #: G0056169
  • Mfr #: 17170F-50

$237.98

  • Graduation Range: 0.1mL to 50mL
  • Item: Schellbach Buret
  • Color: Clear
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #17170F-50 Specifications

  • Zoro #: G0056169
  • Mfr #: 17170F-50
Graduation Range: 0.1mL to 50mL Item: Schellbach Buret
Color: Clear Tolerance: +/-0.10mL
Material of Construction: Glass Length: 754mm
Graduation Subdivisions: 0.1ml Plug Material: PTFE
Special Features: Schellbach, Three-way Stopcock Capacity: 50ml
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for the Schellbach Buret : CAPACITY: 50ml, SPECIAL FEATURES: Schellbach, Three-way Stopcock, GRADUATION SUBDIVISIONS: 0.1ml

Reviews of Kimble #17170F-50