Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Schlenk Tube Flask, 50mL, Glass, Clear

  • Zoro #: G0055295
  • Mfr #: 213100-0514

$121.68

  • Labware Capacity - English: 1.7 oz.
  • Special Features: Standard Taper Joint, Glass Plug
  • Item: Schlenk Tube Flask
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #213100-0514 Specifications

  • Zoro #: G0055295
  • Mfr #: 213100-0514
Labware Capacity - English: 1.7 oz. Special Features: Standard Taper Joint, Glass Plug
Item: Schlenk Tube Flask Capacity: 50ml
Labware Height - English: 5.31" Stopper Size: 14/20
Overall Height: 135mm Flask Type: Schlenk
Labware Body Color: Clear Includes Closure: No
Labware ASTM Specification: E438 Labware Neck Style: Straight
Labware Closure Color: Clear Labware Closure Type: Stopper
Material of Construction: Glass Labware Basic Material: Glass
Labware Capacity - Metric: 50mL Labware USP Specification: Type I
Labware Height - Metric: 135mm Autoclavable: Yes
Color: Clear Labware Body Material: Borosilicate Glass
Sterile/Non-Sterile: Non-Sterile Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Schlenk Tube Flask, Flask Type Schlenk, Labware Capacity - Metric 50mL, Labware Capacity - English 1.7 oz., Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Labware Closure Color Clear, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 5.31 In., Labware Height - Metric 135mm, Labware USP Specification Type I

Reviews of Kimble #213100-0514