Skip to Main Content
customer-service Help
Kimble

Snap Cap, White, Round, PK500

Feedback Help us improve our product images
$44.10 ($0.09/unit)
  • Item: Snap Cap
  • Autoclavable: Yes
  • Color: White
See full product details
Orders over $75 ship free.
Total: $44.10

Kimble #73837-2 Specifications

  • Item: Snap Cap
  • Autoclavable: Yes
  • Color: White
  • Mouth: Narrow
  • Labware Closure Color: White Clear
  • Labware Closure Liner Material: Rubber
  • Labware Closure Material: Polyethylene (PE)
  • Closure Material: Polyethylene
  • Liner Material: Rubber
  • Labware Closure Liner Design: Solid
  • Special Features: Size 2
  • Shape: Round
  • Labware Closure Type: Snap On
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Snap Cap, Labware Closure Type Snap On, Labware Closure Material Polyethylene (PE), Labware Closure Liner Material Rubber, Labware Closure Liner Design Solid, Labware Closure Color White Clear, Narrow Mouth, Autoclavable Autoclavable, Package Quantity 500

Reviews of Kimble #73837-2