Skip to Main Content
customer-service Help
Kimble

Snap Cap, Yellow, Round, PK6

Feedback Help us improve our product images
$21.22 ($3.54/unit)
  • Item: Snap Cap
  • Autoclavable: Yes
  • Color: Yellow
See full product details
Orders over $75 ship free.
Total: $21.22

Kimble #28150R-4 Specifications

  • Item: Snap Cap
  • Autoclavable: Yes
  • Color: Yellow
  • Labware Closure Color: Yellow
  • Mouth: Narrow
  • Shape: Round
  • Labware Closure Type: Snap On
  • Closure Material: Polyethylene
  • Labware Closure Liner Design: Solid
  • Special Features: Size 4
  • Labware Closure Material: Polyethylene (PE)
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Snap Cap, Labware Closure Type Snap On, Labware Closure Material Polyethylene (PE), Labware Closure Liner Design Solid, Labware Closure Color Yellow, Narrow Mouth, Autoclavable Autoclavable, Package Quantity 6

Reviews of Kimble #28150R-4