Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spherical Reaction Flask, 5000mL, Clear

  • Zoro #: G6633457
  • Mfr #: 612250-5000
No Product Image Available
$313.80 10% off
$280.00
  • Labware USP Specification: Type I
  • Flask Type: Volumetric
  • Special Features: Flat Ground Flange
See full product details
This item ships free.

Kimble #612250-5000 Specifications

  • Zoro #: G6633457
  • Mfr #: 612250-5000
Labware USP Specification: Type I Flask Type: Volumetric
Special Features: Flat Ground Flange Autoclavable: Yes
Item: Spherical Reaction Flask Includes: 45 Degrees Beveled Edge
Color: clear Material of Construction: Borosilicate Glass
Labware Neck Style: Straight Labware Body Material: Borosilicate Glass
Labware Height - Metric: 290 mm Labware Body Color: Clear
Labware ASTM Specification: E438 Labware Basic Material: Glass
Includes Closure: No Labware Capacity - Metric: 5,000 mL
Capacity: 5000mL Sterile/Non-Sterile: Non-Sterile
Shop By: New Low Price Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spherical Reaction Flask, Flask Type Volumetric, Labware Capacity - Metric 5,000 mL, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Height - Metric 290 mm, Labware USP Specification Type I

Reviews of Kimble #612250-5000