Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stopcock Plug, White, 4 Sz

  • Zoro #: G6633210
  • Mfr #: 821001-0004
No Product Image Available
$30.71
  • Stopper Size: 4
  • Liner: None
  • Color: White
See full product details
Orders over $75 ship free.

Kimble #821001-0004 Specifications

  • Zoro #: G6633210
  • Mfr #: 821001-0004
Stopper Size: 4 Liner: None
Color: White Item: Stopcock Plug
Material of Construction: PTFE Resists: Chemicals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stopcock Plug, Stopper Size 4, Neck Size NA, Material of Construction PTFE, Liner None, Color White, Resists Chemicals

Reviews of Kimble #821001-0004