Skip to Main Content
customer-service Help
Kimble

Straight Sided Jar, 2 oz., PK24

Kimble Straight Sided Jar, 2 oz., PK24 5410253V-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.01 ($2.63/unit)
  • Item: Jar
  • Capacity: 2 oz.
  • Height: 48mm
See full product details
Out of Stock
Total: $63.01

Kimble #5410253V-22 Specifications

  • Item: Jar
  • Capacity: 2 oz.
  • Height: 48mm
  • Closure Material: Polyethylene
  • Labware Closure Material: Polyethylene (PE)
  • Diameter: 55 mm
  • Mouth: Wide
  • Labware Basic Material: Glass
  • Labware Capacity - English: 2 oz
  • Labware Screw Closure Size: 53-400mm
  • Labware Body Color: Clear
  • Labware Closure Liner Material: Polyethylene
  • Bottle/Jar Shape: Straight Side Round
  • Graduation Range: Not Specified
  • Labware Height - Metric: 48 mm
  • Includes Closure: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jar, 2 oz, Wide Mouth, Straight Side Round, Labware Basic Material Glass, Includes Closure Yes, 53-400mm, Labware Closure Liner Material Polyethylene, Package Quantity 24

Reviews of Kimble #5410253V-22