customer-service Help
Kimble

Test Tube, Plain Ends, 15mL Cap, PK1000

Kimble Test Tube, Plain Ends, 15mL Cap, PK1000 73500-16100
Tap to zoom
Hover or click to zoom
$132.30
pkg. of 1000 ($0.13/ea)
  • Item: Test Tube
  • Labware Basic Material: Glass
  • Labware Body Material: Type I Borosilicate Glass
See full product details
This item ships free.

Total: $132.30

Kimble #73500-16100 Specifications

  • Item: Test Tube
  • Labware Basic Material: Glass
  • Labware Body Material: Type I Borosilicate Glass
  • Graduation Subdivisions: Not Graduated
  • Labware Length - English: 3.2 in
  • Labware Body Color: Clear
  • Graduation Range: Not Graduated
  • Autoclavable: No
  • Special Features: Package Quantity 1000
  • Labware Nominal Capacity - Metric: 15 mL
  • Labware Tube Type: Test Tube
  • Labware Length - Metric: 100 mm
  • Sterile/Non-Sterile: Non-Sterile
  • Labware Outside Dia. - Metric: 16 mm
  • For Use With: No Cap or Stopper
  • Includes: No Cap or Stopper
  • Labware Nominal Capacity - English: 0.5 oz
  • Country of Origin (subject to change): United States

Description

Test Tube, Labware Tube Type Test Tube, Labware Nominal Capacity - Metric 15 mL, Labware Outside Dia. - Metric 16 mm, Labware Length - Metric 100 mm, Graduation Range Not Graduated, Labware Basic Material Glass, Labware Body Material Type I Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Labware Body Color Clear, Graduation Subdivisions Not Graduated, Package Quantity 1000

Reviews of Kimble #73500-16100