Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Volumetric Flask, 250mL, Glass, Clear, PK6

  • Zoro #: G0057727
  • Mfr #: 28014E-250

$313.64 ($52.27/unit)

  • Sterile/Non-Sterile: Non-Sterile
  • Color: Clear
  • Special Features: Standard Taper Stopper, Green Markings
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kimble #28014E-250 Specifications

  • Zoro #: G0057727
  • Mfr #: 28014E-250
Sterile/Non-Sterile: Non-Sterile Color: Clear
Special Features: Standard Taper Stopper, Green Markings Labware Neck Style: Straight
Capacity: 250ml Autoclavable: Yes
Labware Body Material: Glass Labware Height - English: 8.85"
Labware Capacity - English: 8.45 oz. Tolerance: 0.12mL
Material of Construction: Glass Height: 225mm
Overall Height: 250mm Labware Closure Type: Stopper
Item: Volumetric Flask Stopper Size: 16
Labware Basic Material: Glass Labware ASTM Specification: E438
Labware Height - Metric: 225mm Includes Closure: No
Labware USP Specification: Type I Flask Type: Volumetric
Labware Capacity - Metric: 250mL Includes: Ground Glass Stopper
Labware Body Color: Clear Diameter: 82mm
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Volumetric Flask, Flask Type Volumetric, Labware Capacity - Metric 250mL, Labware Capacity - English 8.45 oz., Labware Basic Material Glass, Labware Body Material Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 8.85 In., Labware Height - Metric 225mm, Labware USP Specification Type I, Stopper Size 16, Package Quantity 6

Reviews of Kimble #28014E-250