Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Volumetric Flask, 25mL, Glass, Clear, PK6

  • Zoro #: G0057690
  • Mfr #: 28014E-25
$192.69 ($32.12/unit)
  • Labware Capacity - English: 0.85 oz
  • Autoclavable: Yes
  • Labware Basic Material: Glass
See full product details
This item ships free.

Kimble #28014E-25 Specifications

  • Zoro #: G0057690
  • Mfr #: 28014E-25
Labware Capacity - English: 0.85 oz Autoclavable: Yes
Labware Basic Material: Glass Labware ASTM Specification: E438
Labware Closure Type: Stopper Labware Body Color: Clear
Height: 100mm Stopper Size: 9
Includes Closure: No Tolerance: 0.03ml
Labware Neck Style: Straight Overall Height: 118mm
Labware Height - Metric: 100 mm Labware Capacity - Metric: 25 mL
Includes: Ground Glass Stopper Flask Type: Volumetric
Diameter: 39mm Special Features: Standard Taper Stopper, Green Markings
Labware Height - English: 4.65 in Item: Volumetric Flask
Sterile/Non-Sterile: Non-Sterile Capacity: 25mL
Material of Construction: Glass Labware Body Material: Glass
Labware USP Specification: Type I Color: Clear
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Volumetric Flask, Flask Type Volumetric, Labware Capacity - Metric 25 mL, Labware Capacity - English 0.85 oz, Labware Basic Material Glass, Labware Body Material Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 4.65 in, Labware Height - Metric 100 mm, Labware USP Specification Type I, Stopper Size 9, Package Quantity 6

Reviews of Kimble #28014E-25