Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Volumetric Flask, 50mL, Glass, Clear, PK6

  • Zoro #: G0057709
  • Mfr #: 28014E-50

$236.38 ($39.40/unit)

  • Labware USP Specification: Type I
  • Labware Neck Style: Straight
  • Overall Height: 148mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kimble #28014E-50 Specifications

  • Zoro #: G0057709
  • Mfr #: 28014E-50
Labware USP Specification: Type I Labware Neck Style: Straight
Overall Height: 148mm Labware Basic Material: Glass
Color: Clear Diameter: 49mm
Includes Closure: No Tolerance: 0.05ml
Includes: Ground Glass Stopper Special Features: Standard Taper Stopper, Green Markings
Sterile/Non-Sterile: Non-Sterile Autoclavable: Yes
Labware Capacity - Metric: 50mL Capacity: 50ml
Flask Type: Volumetric Item: Volumetric Flask
Labware Capacity - English: 1.7 oz. Stopper Size: 9
Labware Body Color: Clear Labware ASTM Specification: E438
Height: 130mm Material of Construction: Glass
Labware Height - Metric: 130mm Labware Body Material: Glass
Labware Height - English: 5.11" Labware Closure Type: Stopper
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Volumetric Flask, Flask Type Volumetric, Labware Capacity - Metric 50mL, Labware Capacity - English 1.7 oz., Labware Basic Material Glass, Labware Body Material Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 5.11 In., Labware Height - Metric 130mm, Labware USP Specification Type I, Stopper Size 9, Package Quantity 6

Reviews of Kimble #28014E-50