Clean Room Wipes, 12" x 12", 5 Pack, 100 Wipes/ Pack

KIMTECH| Zoro #: G0954134| Mfr #: 33330

$120.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 12" x 12"
Standards: ISO Class 4
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954134 Mfr #: 33330
Sheet Size: 12" x 12"Standards: ISO Class 4
Color: WhiteFragrance: Unscented
Series: W4Wipes per Container: 100
Formula: DryMaterial: polypropylene
Application: Clean Rooms and Food ProcessingContainer Type: Soft Pack
Item: Clean Room Dry WipesCountry of Origin (subject to change): United States

Description

Clean Room Dry Wipes, Container Type Soft Pack, Wipes per Container 100, Sheet Size 12 In. x 12 In., Application Clean Rooms and Food Processing, Material Polypropylene, Formula Dry, Fragrance Unscented, Color White, Standards ISO Class 4, Package Quantity 5

Reviews