HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Disposable Wipes, 14-2/3" x 16-3/5", 15 Pack, 90 Wipes/ Pack

KIMTECH| Zoro #: G1005602| Mfr #: 05517

$84.32 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 14-2/3" x 16-3/5"
Wipes per Container: 90
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005602 Mfr #: 05517
Sheet Size: 14-2/3" x 16-3/5"Wipes per Container: 90
Color: WhiteMaterial: LWC (Light Weight Crepe)
Ply: 2Container Type: Box
Series: Kimtech ScienceItem: Disposable Wipes
Country of Origin (subject to change): United States

Description

Disposable Wipes, Container Type Box, Wipes per Container 90, Sheet Size 14-2/3 In. x 16-3/5 In., Material LWC (Light Weight Crepe), Color White, Ply 2, Series Kimtech Science, Package Quantity 15

Reviews