DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disposable Wipes, 14-2/3" x 16-3/5", 15 Pack, 140 Wipes/ Pack

KIMTECH| Zoro #: G0875271| Mfr #: 34256

$132.42 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 14-2/3" x 16-3/5"
Wipes per Container: 140
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875271 Mfr #: 34256
Sheet Size: 14-2/3" x 16-3/5"Wipes per Container: 140
Color: WhiteMaterial: LWC (Light Weight Crepe)
Ply: 1Application: Laboratory / Critical Task
Container Type: BoxSeries: Kimwipes
Item: Disposable WipesCountry of Origin (subject to change): United States

Description

Disposable Wipes, Container Type Box, Wipes per Container 140, Sheet Size 14-2/3 In. x 16-3/5 In., Material LWC (Light Weight Crepe), Color White, Ply 1, Application Laboratory / Critical Task, Series Kimwipes, Package Quantity 15

Reviews